Speedfit® 1/4 in. OD Tube Acetal Copolymer Tee

Part #JPI0208SUS  |  Item #8288465  |  Manufacturer Part #PI0208S-US

$3.58 EACH
View All Sizes

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1/4 in

    Part #JPI0208SUS | Mfr. Part #PI0208S-US

    Call for Pricing
    Call for Pricing
    Call us for price
    $3.58 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Connects to copper or plastic tubing
  • Push-connect is simple to use with no tools or glue required
  • Provides a permanent/removable leak-proof connection
  • Suitable for air, inert gases, and pneumatic applications
  • Corrosion free
  • Lead Free

Specifications

Application: Inert Gases, Liquid

Clean Bagged: No

Collection: Speedfit®

Color Finish: Grey

End Connection 1: OD Tube

End Connection 2: OD Tube

End Connection 3: OD Tube

End Connections: OD Tube

FM Approved: No

Fitting Size 1: 1/4 in

Fitting Size 2: 1/4 in

Fitting Size 3: 1/4 in

Fitting Sizes: 1/4 in

Fitting Type: Straight

High Pressure: 150

IAPMO Listed: No

ISO Specifications: ISO 14001, ISO 9001

Material: Plastic

Material Type: Acetal Copolymer

NSF Certified: Yes

NSF Specifications: NSF 51, NSF 61

Temperature Range: -20 to 70 Deg C