John Guest USA

Speedfit® 3/4 x 1/2 x 3/4 in. CTS Reducing PEX Bulk Tee

Part #JPEI3028D  |  Manufacturer Part #PEI3028D

To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes

Product Details

  • Works with copper, PEX and CPVC
  • Approved for behind the wall use
  • Twist to lock technology
  • Warranty for 25 years
  • Code approved
  • Full Flow
  • Lead Free

Specifications

ASTM Specifications: ASTM F-877

Application: Plumbing

CSA Certified: CSA B137.5

Clean Bagged: No

Collection: Speedfit®

End Connection 1: CTS

End Connection 2: CTS

End Connection 3: CTS

End Connections: CTS

FM Approved: No

Fitting Size 1: 3/4 in

Fitting Size 2: 1/2 in

Fitting Size 3: 3/4 in

Fitting Sizes: 3/4 in x 1/2 in x 3/4 in

Fitting Type: Reducing

IAPMO Listed: Yes

ISO Specifications: ISO 9001

Material: Plastic

Material Type: PEX

Maximum Pressure: 160 psi

NSF Certified: Yes

NSF Specifications: NSF 14, NSF 61