Speedfit® 3/4 x 3/4 x 1/2 in. CTS Reducing PEX Single Tee

Part #JPEI3028AP  |  Item #4435613  |  Manufacturer Part #PEI3028AP

$11.08 EACH
View All Sizes
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions

Product Details

  • Connects to any combination of copper, PEX, and CPVC pipe
  • Approved for behind wall applications as a permanent leak-free connection
  • Push-connect is simple to use with no tools or glue required
  • Twist and lock feature provides added security
  • Suitable for domestic hot and cold water and hydronic heat applications
  • Resistant to scale build-up

Specifications

ASTM Specifications: ASTM F-877

Application: Plumbing

CSA Certified: CSA B137.5

Clean Bagged: No

Collection: Speedfit®

End Connection 1: CTS

End Connection 2: CTS

End Connection 3: CTS

End Connections: CTS

FM Approved: No

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Size 3: 1/2 in

Fitting Sizes: 3/4 in x 3/4 in x 1/2 in

Fitting Type: Reducing

IAPMO Listed: Yes

ISO Specifications: ISO 9001

Material: Plastic

Material Type: PEX

Maximum Pressure: 160 psi

NSF Certified: Yes

NSF Specifications: NSF 14, NSF 61

Package Quantity: 1