5/16 in. OD Straight Polypropylene Single-Packed Union Connector in Blue with EPDM O-Ring Seal

You last purchased this on
 
John Guest

Speedfit® 5/16 in. OD Straight Polypropylene Single-Packed Union Connector in Blue with EPDM O-Ring Seal

This product requires certification to purchase.
Brand image
You last purchased this on
 
John Guest

Speedfit® 5/16 in. OD Straight Polypropylene Single-Packed Union Connector in Blue with EPDM O-Ring Seal

  • Fast #
  • Part #JNC2112P
  • Item #5147665
  • Manufacturer Part #NC2112P
4.1 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Push-connect is simple to use with no tools or glue required
  • Provides a permanent/removable leak-proof connection
  • Connects to copper or plastic tubing
  • Requires Certification

Specifications

ANSI:
ANSI 14
ASTM:
ASTM F-876, ASTM F-877
CSA Certified:
CSA B137.5
Clean Bagged:
No
Collection:
Speedfit®
Color Finish Name:
Blue
End Connection 1:
OD Tube
End Connection 2:
OD Tube
End Connections:
OD Tube
FM Approved:
No
Fitting Size 1:
5/16 in
Fitting Size 2:
5/16 in
Fitting Sizes:
5/16 in
Fitting Type:
Union
IAPMO Listed -:
Yes
ISO:
ISO 9001
Material:
Plastic
Material Type:
Polypropylene
Maximum Temperature:
70
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Package Quantity:
Count of 1
Pressure - Maximum:
150 psi