DESCRIPTION

  • Able to cut 1/4", 5/16", 3/8", and 1/2" plastic tubing
  • No need to adjust cutter for different tube sizes
  • Steel blades are replaceable
  • Sturdy plastic design ensures clean, square cut everytime

John Guest USA Tube Cutter

JTSNIPUS

Cutting Capacity:

12 mm

SPECIFICATIONS

Cutting Capacity
12 mm
ISO Specifications
ISO 9001
Material
Plastic
NSF Certified
Yes
NSF Specifications
NSF 51, NSF 61
UL Listed
No

Starting at
$16.9
EACH
  • QUANTITY