DESCRIPTION

  • Kit includes 92 of the most popular 1/4" and 3/8" fittings and valves
  • Push-connect is simple to use with no tools or glue required
  • Sturdy and compartmentalized for ease of storage and transportation

John Guest USA Water Filter Service Repair Kit

JKITISRK

Diameter:

3/8 in

SPECIFICATIONS

CSA Certified
No
Diameter
3/8 in
ISO Specifications
ISO 9001
Material
Plastic
Material Type
Polypropylene
Maximum Pressure
150 psi
NSF Certified
Yes
NSF Specifications
NSF 51, NSF 61
UL Listed
No

Starting at
$346.85
EACH
  • QUANTITY