6 x 4 in. Tool Box
6 x 4 in. Tool Box
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Chain and chain fastener for securing contents.
- Cylinders in corners for long handled tool storage
- Hooks for rigging, cord, rope, etc..
- Elevated work bottom with 4 tie-down points to allow relocation.
- Hinged door with 2 stop tabs and internal latch. Prevents overswing and damage to latch.
- 6 Relief cuts statically placed to allow drainage
- Blade Holder, for multiple circular saw blades up to 16".
- 4 Corner gussets. Front 2 gussets are large enough to accommodate a vise, rear 2 gussets prevent unwanted debris from getting trapped.
- Textured floor and retroreflective tape to aid in safety.
- Structure of 100 % steel, with a reinforced design to maximizes weight bearing capacity.
Documents
Specifications
- Height:
- 8-2/3 ft
- Length:
- 6 in
- Number of Tools Included:
- 1
- Tool Storage Type:
- Tool Box
- Width:
- 4 in