1/4 in. x 3/8 in. x 3/4 in. 50 ft. Line Set

You last purchased this on
 
John M. Frey Company

1/4 in. x 3/8 in. x 3/4 in. 50 ft. Line Set

This product requires certification to purchase.
Brand image
You last purchased this on
 
John M. Frey Company

1/4 in. x 3/8 in. x 3/4 in. 50 ft. Line Set

  • Fast #
  • Part #JDL040612500R14355
  • Item #3572853
  • Manufacturer Part #DL040612500R14355
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Duct-less line set includes 5' extra wire, 2 1/2 ' per end
  • Requires Certification

Specifications

Length:
50 ft
Liquid Line (OD):
1/4 in
Material:
Ductile Iron
Suction Line (OD):
3/8 in
Wall Thickness:
3/4 in