• Cart

DESCRIPTION

John M. Frey Company 3/8 x 3/4 in. Lineset with Flare Nut

JGLS383438D

Length:

SPECIFICATIONS

Length
25 ft
Liquid Line OD
3/8 in
Material
Copper
Suction Line OD
3/4 in
UL Listed
No

Starting at
Call for Pricing
  • QUANTITY