3/8 in. x 5/8 in. x 3/8 in. 15 ft. Mini-Split Line Set
3/8 in. x 5/8 in. x 3/8 in. 15 ft. Mini-Split Line Set
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Length:
- 15 ft
- Line Set Type:
- Mini-Split
- Liquid Line (OD):
- 3/8 in
- Material:
- Copper
- Suction Line (OD):
- 5/8 in
- UL Listed:
- No
- Wall Thickness:
- 3/8 in