John M. Frey Company
EZ-Pull® 3/8 x 5/8 in. x 15 ft. Line Set
Part #JMLS385812 | Manufacturer Part #MLS385812-15
Starting at
$269.49
EACH
Length:
Please select
Product Details
Documents
Specifications
Collection: EZ-Pull®
Depth: 1/2 in
End Connection 1: Flare
End Connections: Flare
Length: 15 ft
Liquid Line OD : 3/8 in
Material: Copper Alloy
Product Type: Mini Split Line Set
Suction Line OD : 5/8 in
UL Listed: No
Entire Collection
-
Starting at $327.15
-
Starting at $269.49
-
Starting at $254.65