DESCRIPTION

  • Available in a variety of densities, thicknesses, widths and roll lengths
  • Light weight, highly resilient, blanket-type thermal and acoustical insulation made of glass fibers, bonded with a white, formaldehyde-free resin
  • Recommended as thermal insulation for the exterior of HVAC systems or other spaces or surfaces where temperature control is required
  • Supplied with an FSK vapor barrier facing to meet installed performance requirements, with a 2" (51 mm) stapling tab

Johns Manville Microlite® 1-1/2 in. x 100 ft. Foil Wrap

J278179779

Width:

SPECIFICATIONS

Collection
Microlite®
Length
100 ft
Material
Fiberglass
Thickness
1 1/2 in
Width
48 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS