DESCRIPTION

  • Available in a variety of sizes
  • Lightweight, highly resilient with high tensile strength
  • Made without formaldehyde
  • SCS certified to contain 25% recycled content (minimum 20% post-consumer)

Johns Manville Microlite® 1-1/2 x 48 in. 75 ft. Foil Scrim Kraft Duct Wrap

J75DWFSKJ48100

Length:

SPECIFICATIONS

Collection
Microlite®
Length
100 ft
Material
Fiberglass
Thickness
1 1/2 in
Width
48 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS