DESCRIPTION

Johns Manville 1/2 in. x 200 ft. Fiberglass Plain Insulation

JFGPD200

Width:

SPECIFICATIONS

Length
200 ft
Material
Fiberglass
Thickness
1/2 in
Width
12-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY