DESCRIPTION

  • Available in a variety of densities, thicknesses, widths and roll lengths
  • Light weight, highly resilient, blanket-type thermal and acoustical insulation made of glass fibers, bonded with a white, formaldehyde-free resin
  • Recommended as thermal insulation for the exterior of HVAC systems or other spaces or surfaces where temperature control is required
  • Supplied with an FSK vapor barrier facing to meet installed performance requirements, with a 2" (51 mm) stapling tab

Johns Manville Microlite® 1 in. x 150 ft. SLD Duct Wrap

JDW13615SLD

Width:

SPECIFICATIONS

Collection
Microlite®
Length
150 ft
Material
Fiberglass
Thickness
1 in
Width
36 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS