DESCRIPTION

  • Combines state-of-the-art facing technology with an advanced coating system to provide the durability of a mat facing with the reliability of a coating
  • Flame-attenuated glass fibers give the Linacoustic RC® core notably better acoustical and thermal properties than other leading liners
  • Linacoustic RC™ is a flexible duct liner insulation made from strong, glass fibers bonded with a thermosetting resin
  • Smooth, strong mat/coating composite delivers a high degree of water resistance and an EPA-registered protective agent to protect the coating from potential growth of fungus and bacteria

Johns Manville Linacoustic RC® 1 x 47 in. Reinforced Coat Liner

JLRCG47100

Length:

SPECIFICATIONS

ASTM Specifications
ASTM E-84
Collection
Linacoustic RC®
Length
100 ft
Material
Fiberglass
Thickness
1 in
Width
47 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS