DESCRIPTION

  • Ideal for fabrication into rectangular ductwork for use in heating, ventilating, and air conditioning systems in new commercial or residential construction, or for renovating older sheet metal systems
  • Mat-Faced Micro-Aire Duct Board is molded with double-density, male/female edges for secure connection
  • Mat-Faced Micro-Aire Duct Board is produced from durable glass fibers, bonded with a thermosetting resin
  • The airstream side of Mat-Faced Micro-Aire Duct Board features a fiber glass mat for use at velocities up to 5,000 fpm (25.4 m/sec)
  • The opposite side features a fire-resistant Foil-Scrim-Kraft facing extending the full width of the male edge to serve as an integral closure flap for section joints

Johns Manville Mat-Faced Micro-Aire® 1 x 48 in. Sheet-Pallet Duct Board

JBD10MFP

Length:

SPECIFICATIONS

Collection
Mat-Faced Micro-Aire®
Depth
1 in
Length
120 ft
Material
Fiberglass
Width
48 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS