DESCRIPTION

  • Coated with Permacote®, a tough acrylic coating that helps guard against the incursion of dust or dirt into the fiber glass substrate
  • Flexible duct liner insulation that improves the indoor building environment by keeping temperature constant and minimizing unwanted noise from HVAC equipment and crosstalk
  • Formulated with an immobilized EPA-registered protective agent to protect the coating from potential growth of fungus and bacteria

Johns Manville Permacote® Linacoustic® 1 x 59 in. Pump Mounted Duct Liner

JPM1591

Length:

SPECIFICATIONS

ASTM Specifications
ASTM C-1071, ASTM C-1338, ASTM C-411, ASTM D-5116, ASTM G-21, ASTM G-22
Collection
Permacote® Linacoustic®
Length
100 ft
Material
Fiberglass
Thickness
1 in
Width
59 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS