2 in. Duct Liner in Black Fiberglass R8

You last purchased this on
 
Johns Manville

Linacoustic RC® 2 in. Duct Liner in Black Fiberglass R8

This product requires certification to purchase.
Brand image
You last purchased this on
 
Johns Manville

Linacoustic RC® 2 in. Duct Liner in Black Fiberglass R8

  • Fast #
  • Part #J90004937
  • Item #4828822
  • Manufacturer Part #90004937
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM C-1071, ASTM C-1338, ASTM C-411, ASTM C-423, ASTM C-518, ASTM E-795, ASTM E-84, ASTM G-21, ASTM G-22
Color Finish Name:
Black
Length:
50 ft
Material:
Fiberglass
Product Type:
Duct Liner
R value:
R8
Thickness:
2 in
Width:
59 in