DESCRIPTION

Johns Manville 2 in. x 75 ft. Type 100 Duct Wrap

J278181379

Width:

SPECIFICATIONS

Length
75 ft
Material
Fiberglass
Width
48 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY