1/2 in. Duct Liner Fiberglass R2.2

You last purchased this on
 
Johns Manville

Linacoustic RC® 1/2 in. Duct Liner Fiberglass R2.2

This product requires certification to purchase.
Brand image
You last purchased this on
 
Johns Manville

Linacoustic RC® 1/2 in. Duct Liner Fiberglass R2.2

  • Fast #
  • Part #J90005552
  • Item #1682070
  • Manufacturer Part #RC547121
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Combines state-of-the-art facing technology with an advanced coating system to provide the durability of a mat facing with the reliability of a coating
  • Smooth, strong mat/coating composite delivers a high degree of water resistance and an EPA-registered protective agent to protect the coating from potential growth of fungus and bacteria
  • Linacoustic RC™ is a flexible duct liner insulation made from strong, glass fibers bonded with a thermosetting resin
  • Flame-attenuated glass fibers give the Linacoustic RC® core notably better acoustical and thermal properties than other leading liners
  • Requires Certification

Documents


Specifications

ASTM:
ASTM E-84
Collection:
Linacoustic RC®
Length:
100 ft
Material:
Fiberglass
Product Type:
Liner
R value:
R2.2
Thickness:
1/2 in
Width:
47-1/2 in