Johns Manville

Linacoustic RC® 1.5 in. Duct Liner

Part #JRC112595  |  Manufacturer Part #RC112595

Thickness:

1.5 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Linacoustic RC®

Length: 50 ft

Product Type: Liner

Thickness: 1.5 in

Width: 59 in