Johns Manville

Microlite® 3 x 48 in. 50 ft. Duct Wrap

Part #JDW34850

Length:

50 ft
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Light weight, highly resilient, blanket-type thermal and acoustical insulation made of glass fibers, bonded with a white, formaldehyde-free resin
  • Available in a variety of densities, thicknesses, widths and roll lengths
  • Supplied with an FSK vapor barrier facing to meet installed performance requirements, with a 2" (51 mm) stapling tab
  • Recommended as thermal insulation for the exterior of HVAC systems or other spaces or surfaces where temperature control is required

Documents

Specifications

Collection: Microlite®

Length: 50 ft

Material: Fiberglass

Product Type: Duct Wrap

R value: R8

Thickness: 3 in

Type: JDW34850

Width: 48 in