48 x 24 in. Duct Wrap
Microlite® 48 x 24 in. Duct Wrap
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Collection:
- Microlite®
- Length:
- 48 in
- Material:
- Fiberglass
- R value:
- R6.5
- Thickness:
- 2.33 in
- Width:
- 24 in