9 in. Magnetic Aluminum Torpedo Level

You last purchased this on
 
Johnson Level and Tool

9 in. Magnetic Aluminum Torpedo Level

This product requires certification to purchase.
You last purchased this on
 
Johnson Level and Tool

9 in. Magnetic Aluminum Torpedo Level

  • Fast #
  • Part #H4500M
  • Item #3978484
  • Manufacturer Part #4500M
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Super strong 9" solid aluminum frame is JobSite ToughTM
  • V-groove frame fits on pipe and conduit
  • Strong holding magnetic edge holds to ferrous metal surfacex
  • Top-read window for easy viewing
  • 3 vials read plumb, level, and 45°
  • SurroundView® vial surrounds enhance readability
  • Requires Certification

Specifications

Application:
Metal Surfaces, Conduit
Automatic Shut-Off:
No
GSA Approved:
No
Length:
9 in
Material:
Aluminum
Tool Type:
Level