4 in. Clay Coupling

Part #JC106  |  Item #1265053  |  Manufacturer Part #C-106

To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
  • 6 in

    Part #JC102 | Item #1264190 | Mfr. Part #C-102

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 4 in

    Part #JC106 | Item #1265053 | Mfr. Part #C-106

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Documents

Specifications

End Connection 1: Clay

End Connection 2: Clay

End Connections: Clay

Fitting Size 1: 4 in

Fitting Size 2: 4 in

Fitting Sizes: 4 in

Fitting Type: Straight

Material: Clay