Joints
6 in. Cast Iron x PVC Straight Strong Back Calder Counter Clay Coupling
Part #J0266CRCWG | Item #4117913 | Manufacturer Part #02-66CRCWG
All Sizes
Sizes
Product Details
Specifications
Clean Bagged: No
End Connection 1: Cast Iron
End Connection 2: PVC
End Connections: Cast Iron x PVC
Fitting Size 1: 6 in
Fitting Size 2: 6 in
Fitting Sizes: 6 in
Fitting Type: Straight
Material: Clay