Joints
8 in. Cast Iron x PVC Straight Strong Back Calder Counter Clay Coupling
Part #J0288CRCWG | Item #4117914 | Manufacturer Part #02-88CRCWG
All Sizes
Sizes
Product Details
Specifications
Clean Bagged: No
End Connection 1: Cast Iron
End Connection 2: PVC
End Connections: Cast Iron x PVC
Fitting Size 1: 8 in
Fitting Size 2: 8 in
Fitting Sizes: 8 in
Fitting Type: Straight
Material: Clay