This product requires certification to purchase.

1-1/2 in Brass Full Port Threaded Gate Valve

Jomar International

1-1/2 in Brass Full Port Threaded Gate Valve

  • Fast #
  • Part #J103307G
  • Item #11455060
  • Manufacturer Part #103-307G
4.7 out of 5 Customer Rating
Brand image
Jomar International

1-1/2 in Brass Full Port Threaded Gate Valve

  • Fast #
  • Part #J103307G
  • Item #11455060
  • Manufacturer Part #103-307G
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Dezincification-resistant brass alloy
  • Solid wedge gate with non-rising stem
  • Wetted surfaces contain less than 0.25% lead content
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Valve Size
1-1/2 in
Characteristics & Features
Material
Brass
Proposition 65
WARNING: THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS INCLUDING LEAD, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER, BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM.
Valve Port Opening
Full Port
Valve Type
Gate Valve
Warranty & Product Information
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
Type
J103307G