This product requires certification to purchase.

1 in. FXF GALV BRS DIE UNION

Jomar International

1 in. FXF GALV BRS DIE UNION

  • Fast #
  • Part #J701415G
  • Item #11456282
  • Manufacturer Part #701-415
5 out of 5 Customer Rating
Brand image
Jomar International

1 in. FXF GALV BRS DIE UNION

  • Fast #
  • Part #J701415G
  • Item #11456282
  • Manufacturer Part #701-415
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Prevents accelerated corrosion
  • Buna seats -20 Deg F - 180 Deg F
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
FPT
End Connection 2
FPT
End Connections
FPT
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Pressure - Maximum
250 psi
Characteristics & Features
Fitting Type
Straight, Dielectric Union
Material
Steel
Electrical & Operational Information
Maximum Temperature
180
Temperature Range
-20 to 180 Deg F
Warranty & Product Information
ANSI
ANSI B16.39, ANSI B1.20.1
Type
J701415G