1 pt PTFE Thread Sealant in White

You last purchased this on
 
Jomar International

White Stuff 1 pt PTFE Thread Sealant in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jomar International

White Stuff 1 pt PTFE Thread Sealant in White

  • Fast #
  • Part #J400004
  • Item #165338
  • Manufacturer Part #400-004
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Lubricates, seals and protects threads in an extensive variety of plumbing, heating and oil field threaded connections
  • Works over a wide range of services, temperatures and pressures
  • All-purpose thread sealing compound that produces leak proof-seals on threaded connections
  • Will not destroy seals of valves or faucets
  • Wipes clean from hands easily
  • Non-toxic
  • Will not dry out, stain, harden or separate
  • Requires Certification

Documents


Specifications

Collection:
White Stuff
Color Finish Category:
Whites
Color Finish Name:
White
Material:
Plastic
Material Type:
PTFE
NSF Certified:
Yes
Product Type:
Thread Sealant
Size:
1 pt