1/2 pt PTFE Thread Sealant in Black
White Stuff 1/2 pt PTFE Thread Sealant in Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Lubricates, seals and protects threads in an extensive variety of plumbing, heating and oil field threaded connections
- Works over a wide range of services, temperatures and pressures
- All-purpose thread sealing compound that produces leak proof-seals on threaded connections
- Will not destroy seals of valves or faucets
- Wipes clean from hands easily
- Non-toxic
- Will not dry out, stain, harden or separate
Documents
Specifications
- Collection:
- White Stuff
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Material:
- Plastic
- Material Type:
- PTFE
- NSF Certified:
- Yes
- Product Type:
- Thread Sealant
- Size:
- 1/2 pt