DESCRIPTION

  • Double Viton® O-rings to prevent stem leakage
  • Temperature range from -40° F to 300° F

Jomar International 2-Piece Bronze T-Handle Gas Ball Valve

J10250

Valve Size:

SPECIFICATIONS

End Connection 1
FIP
End Connection 2
FIP
Material
Bronze
Maximum Pressure
400 WOG
Maximum Temperature
300
Valve Body Style
2 piece
Valve Operator
T-Handle
Valve Seat Material
PTFE
Valve Size
1/2 in
Valve Type
Ball Valves

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY