This product requires certification to purchase.

3/4 in. Brass Standard Port PEX Ball Valve

Jomar International

3/4 in. Brass Standard Port PEX Ball Valve

  • Fast #
  • Part #J103524PG
  • Item #4834531
  • Manufacturer Part #103-524PG
4.5 out of 5 Customer Rating
Brand image
Jomar International

3/4 in. Brass Standard Port PEX Ball Valve

  • Fast #
  • Part #J103524PG
  • Item #4834531
  • Manufacturer Part #103-524PG
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Dezincification resistant brass
  • Gland follower and single O-ring stem design
  • Blow-out proof stem
  • 100% leak tested
  • Wetted surfaces contain less than .25% lead content
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
End Connection 1
Barbed
End Connection 2
Barbed
End Connections
Barbed
Length
2-18/25 in
Valve Size
3/4 in
Characteristics & Features
Clean Bagged
No
Handle Material
Steel
Material
Brass
Valve Body Style
2 piece
Valve Disc Material
Chrome Plated Brass
Valve Operator
Lever Handle
Valve Port Opening
Standard Port
Valve Seat Material
PTFE
Valve Stem
Blowout-Proof
Valve Type
Ball Valve
Electrical & Operational Information
Pressure - High
100, 400
Temperature Range
Up to 180 Deg F
Warranty & Product Information
ANSI
ANSI 14 2014, ANSI Z1157 2014
ASME
ASME A112.4.14
ASTM
ASTM F-1807
FM Approved
No
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 14 2014, NSF 372, NSF 61-8
NSF Certified
Yes
Recommended Valve Application
Gas, Oil, Water
UL Listed
No
UPC
662527293640