DESCRIPTION

  • Double Viton® stem O-rings
  • Manufactured with Hostaflon®-TFM 1600 seats and stem packing designed for steam applications up to 366° F
  • Temperature range: -40° F to 366° F

Jomar International 400 WOG 2-Piece Bronze Threaded Full Port Ball Valve

J100710

Valve Size:

SPECIFICATIONS

End Connection 1
Threaded
End Connection 2
Threaded
Material
Forged Brass
Maximum Pressure
400 WOG
Maximum Temperature
366
NSF Certified
Yes
NSF Specifications
NSF 61-8
UL Listed
Yes
Valve Body Style
2 piece
Valve Operator
Quarter Turn Handle
Valve Port Opening
Full Port
Valve Seat Material
Hostaflon® TFM
Valve Size
3 in
Valve Stem
Blowout-Proof
Valve Type
Ball Valves

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY