• Cart

DESCRIPTION

  • Ecological washed
  • Includes 2 Viton® Stem O-rings and Hostaflon® TFM-1600 Packing and Seats

Jomar International T-100C 600 WOG Forged Brass Threaded Full Port Ball Valve

J10040G

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI Z21.15
CSA Certified
CSA 3-88
Collection
T-100C
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
600 WOG
Pressure Class
500#
UL Listed
Yes
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Size
1 in
Valve Stem
Blowout-Proof
Valve Type
Ball Valves

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS