Add-A-Valve® 3/4 in. Forged Brass Sweat Valve Kit

Part #J800104ADD  |  Item #301882  |  Manufacturer Part #800-104ADD

Call for Pricing EACH

Valve Size:

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Eliminates facility shutdowns
  • Bottom cleanout cap serves as full port line tap
  • Lead free sweat ball valve included in package
  • Loc-Tite® gasket sealant included
  • U.S. and Canadian patent no. 5,316,37
  • Wetted surfaces contain less than .25% lead content

Documents

Specifications

Brand Model Compatibility: Water or Glycol Systems

Collection: Add-A-Valve®

End Connection 1: Sweat

End Connections: Sweat

Height: 8-39/50 in

Length: 3-31/100 in

Material: Forged Brass

Maximum Pressure: 250 psi

Maximum Temperature: 220

NSF Certified: Yes

NSF Specifications: NSF 372

UL Listed: No

Valve Size: 3/4 in