• Cart

DESCRIPTION

Jomar International Bronze Sweat Check Valve

J1054

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI B16.18
ASME Specifications
ASME B16.18
End Connection 1
Sweat
End Connection 2
Sweat
End Connections
Sweat
FM Approved
No
IAPMO Listed
No
Installation Type
Horizontal Mount, Vertical Mount
Lead Law Compliance Level
Not Approved for Potable Water Applications
Length
5-39/100 in
MSS Specifications
MSS SP-80
Material
Bronze
NSF Certified
No
Pressure Class
300#
UL Listed
No
Valve Disc Material
Bronze
Valve Seat Material
PTFE
Valve Size
1-1/2 in
Valve Type
Check Valve

Starting at
Call for Pricing
  • QUANTITY