DESCRIPTION

  • Fits 3 1/2" to 4" sink openings
  • Labor saving mounting device
  • Three bolts may be tightened with a screwdriver or be motor driven

Jomar International Easy-Loc® EZ-Lock Basket Strainer

J300004

Color Finish

 

SPECIFICATIONS

Collection
Easy-Loc®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
2-1/2 in
Material
Brass

Starting at
Call for Pricing
  • QUANTITY