DESCRIPTION

Jomar International IPS x Threaded Brass Check Valve

J10510G

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI B1.20.1
End Connection 1
IPS
End Connection 2
Threaded
End Connections
IPS x Threaded
Installation Type
Vertical Mount
Lead Law Compliant
Yes
Length
2-13/100 in
Material
Brass
Maximum Pressure
200 psi
NSF Certified
Yes
NSF Specifications
NSF 372
Pressure Class
125#
Recommended Valve Application
Gas, Oil, Water
UL Listed
No
Valve Disc Material
Forged Brass
Valve Size
1/2 in
Valve Type
Check Valves

Starting at
Call for Pricing
  • QUANTITY