DESCRIPTION

  • Color coded hot and cold lever handles
  • Designed for easy installation of tankless water heaters
  • Double Viton O-Rings with Teflon Packing and packing nut guarantee no stem leaks

Jomar International Multi Flow Sweat Tankless Water Heater Valve

J810514G

Valve Size:

SPECIFICATIONS

CARB OTC LEED Compliant
No
End Connection 1
Sweat
GSA Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
600 WOG
NSF Certified
No
Valve Size
3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS