This product requires certification to purchase.

3/4 in. Full Port Solder Ball Valve

Jomar International

S-150G 3/4 in. Full Port Solder Ball Valve

  • Fast #
  • Part #J150114G
  • Item #9635245
  • Manufacturer Part #150-114G
4.1 out of 5 Customer Rating
Brand image
Jomar International

S-150G 3/4 in. Full Port Solder Ball Valve

  • Fast #
  • Part #J150114G
  • Item #9635245
  • Manufacturer Part #150-114G
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Dezincification resistant brass alloy
  • Gland follower and single O-ring stem design
  • Blow-out proof stem
  • IAPMO certified - NSF 61 / NSF 372 certified
  • Wetted surfaces contain less than .25% lead content
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Solder
End Connection 2
Solder
End Connections
Solder
Length
2-37/50 in
Pressure Class
600#
Valve Size
3/4 in
Characteristics & Features
Collection
S-150G
Handle Material
Steel
Material
Brass, Plastic
Material Type
PTFE
Valve Body Material
Brass
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Stem
Blowout-Proof
Valve Type
Ball Valve
Electrical & Operational Information
Pressure - High
150, 600
Warranty & Product Information
ANSI
ANSI B16.18
FM Approved
Yes
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
MSS
MSS SP-110
NSF
NSF 372, NSF 61
NSF Certified
Yes
Recommended Valve Application
Gas, Oil, Water
UL Listed
Yes
UPC
662527305701