This product requires certification to purchase.

1/2 in. Bronze Solder Check Valve

Jomar International

S-511G 1/2 in. Bronze Solder Check Valve

  • Fast #
  • Part #J105403G
  • Item #4706225
  • Manufacturer Part #105-403G
5 out of 5 Customer Rating
Brand image
Jomar International

S-511G 1/2 in. Bronze Solder Check Valve

  • Fast #
  • Part #J105403G
  • Item #4706225
  • Manufacturer Part #105-403G
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 60
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Can be installed in the vertical or horizontal positions
  • Wetted surfaces contain less than .25% lead content
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
End Connection 1
Sweat
End Connection 2
Sweat
End Connections
Sweat
Pressure Class
150#
Pressure - Maximum
300 psi
Valve Size
1/2 in
Characteristics & Features
Collection
S-511G
Installation Type
Vertical Mount
Material
Bronze
Valve Body Material
Bronze
Valve Disc Material
Bronze
Valve Seat Material
PTFE
Valve Type
Check Valve
Warranty & Product Information
FM Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF Certified
No
Recommended Valve Application
Water, Gas, Oil
UL Listed
No
UPC
662527298782