This product requires certification to purchase.

2 in. Plastic Full Port CTS 150# Ball Valve

Jomar International

S-605 2 in. Plastic Full Port CTS 150# Ball Valve

  • Fast #
  • Part #J210608
  • Item #7813285
  • Manufacturer Part #210-608
4.1 out of 5 Customer Rating
Brand image
Jomar International

S-605 2 in. Plastic Full Port CTS 150# Ball Valve

  • Fast #
  • Part #J210608
  • Item #7813285
  • Manufacturer Part #210-608
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • CTS connections
  • For hot/cold water systems
  • Quarter-turn operation
  • Large port
  • Easy installation
  • Wetted surfaces contain less than .25% lead content
  • Bone color
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
End Connection 1
Socket Weld
End Connection 2
Socket Weld
End Connections
Socket Weld x Socket Weld
Height
4-53/100 in
Length
5-69/100 in
Pressure Class
150#
Valve Size
2 in
Weight
62 lb
Characteristics & Features
Clean Bagged
No
Collection
S-605
Handle Material
ABS
Material
Plastic
Material Type
CPVC
Valve Operator
Quarter Turn Handle
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Type
Ball Valve
Electrical & Operational Information
Maximum Temperature
180
Minimum Temperature
32
Warranty & Product Information
ASTM
ASTM F-1970
FM Approved
No
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 372, NSF 61 Annex G, NSF 61-8
NSF Certified
Yes
Recommended Valve Application
Cold Water, Gas, Hot Water, Oil, Water
UL Listed
No
UPC
662527293275