DESCRIPTION

  • Ball bearing in post creates a positive leak-proof seal
  • Chrome-plated brass hand knob and post
  • Fits in all 3 1/2" sink openings and is easy to install
  • ME-150 acrylic coating guarantees a lifetime warranty against scratches, discoloring or tarnishing

Jomar International Snap-N-Loc® Snap-N-Lock Basket Strainer

J300006

Color Finish

 

SPECIFICATIONS

Collection
Snap-N-Loc®
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Height
3-7/8 in
Material
Stainless Steel
Material Type
300

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY