DESCRIPTION

  • All-purpose thread sealing compound that produces leak proof-seals on threaded connections
  • Lubricates, seals and protects threads in an extensive variety of plumbing, heating and oil field threaded connections
  • Non-toxic
  • Will not destroy seals of valves or faucets
  • Will not dry out, stain, harden or separate
  • Wipes clean from hands easily
  • Works over a wide range of services, temperatures and pressures

Jomar International PTFE Thread Sealant in White

J400004

Size:

SPECIFICATIONS

Color Finish
White
Material
Plastic
Material Type
PTFE
NSF Certified
Yes
Size
1 pt

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS