1 pt Heavy Duty Threaded Sealant
The Heavy Weight® 1 pt Heavy Duty Threaded Sealant
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Lubricates and protects threads in an extensive variety of industrial, chemical and oil field threaded connections
- Works over a wide range of temperatures and pressures
- All-purpose, heavy duty thread sealing compound that produces leak-proof seals on threaded connections
- Wipes clean from hands easily
- Will not destroy the seals of valves or faucets
- Low coefficient of friction allows tighter make-up with low torque, seals permanently and has excellent compressibility
Specifications
- Collection:
- The Heavy Weight®
- Maximum Temperature:
- 300
- Product Type:
- Thread Sealant
- Size:
- 1 pt
- UL Listed:
- Yes