DESCRIPTION

  • Lead free and non-toxic
  • Recommended for on-site or assembly line work
  • Slow drying, soft setting, non-hardening pipe thread compound
  • Will not destroy the seals of valves or faucets
  • Will not harden in can, dry out, stain, harden or separate
  • Wipes clean from hands easily

Jomar International Thread Sealant Green

J40010

Size:

SPECIFICATIONS

Color Finish
Green
Maximum Pressure
6000 psi
Maximum Temperature
400
NSF Certified
Yes
Size
1/2 pt

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS