DESCRIPTION

  • Extra large locknut and tailnut for easy installation
  • Fits 3 1/2" to 4" sink openings
  • Twist wrist action creates a positive metal to metal leak-proof seal

Jomar International Twist-N-Loc® Twist-N-Lock Basket Strainer

J300001

Color Finish

 

SPECIFICATIONS

Collection
Twist-N-Loc®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
2-5/8 in
Material
Brass

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY