2-1/4 x 12 x 8 in. Galvanized Steel Duct Wall Stack
2-1/4 x 12 x 8 in. Galvanized Steel Duct Wall Stack
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Coating:
- Galvanized
- Height:
- 2-1/4 in
- Length:
- 8 in
- Material:
- Steel
- Product Type:
- Stack Head
- Vent Duct Shape:
- Rectangular
- Width:
- 12 in